
- Crimp Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.03 in Overall Length
Hose Dash Size | 6 |
Thread Size | 7/16-20 |
Item Type | Fitting Assembly |
Rigid/Swivel | Swivel |
Series | U Series |
Compatible Tube O.D. | 0.375 |
Hex Size 2 | 11/16 in |
Hex Size 1 | 9/16 in |
Thread Sealant | No |
Hose I.D. | 3/8 in |
Hose Cut-Off Factor | 1.19 in |
End Type 2 | Line/Hose/Tube |
Finish | Dura-Kote |
Tube O.D. | 1/4 in |
Hole Dia. | 0.17 in |
Overall Length | 2.03 in |
End Gender 1 | Female |
Fitting Angle | Straight |
Material | Carbon Steel |
Style | Crimp |
End Type 1 | JIC 37 |
Weight | 0.71 LB |
