
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2 in Overall Length
Compatible Tube O.D. | 0.375 |
Series | U Series |
Fitting Angle | Straight |
Rigid/Swivel | Rigid |
Overall Length | 2 in |
End Gender 1 | Male |
Item Type | Fitting Assembly |
Hose Cut-Off Factor | 1.17 in |
Material | Carbon Steel |
Hex Size 1 | 11/16 in |
Finish | Dura-Kote |
Tube O.D. | 3/8 in |
Hose I.D. | 3/8 in |
Hose Dash Size | 6 |
Hole Dia. | 0.26 in |
Thread Size | 9/16-18 |
Thread Sealant | No |
End Type 2 | Line/Hose/Tube |
End Type 1 | JIC 37 |
Style | Crimp |
Weight | 0.1 LB |
