
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.11 in Overall Length
Hex Size 1 | 11/16 in |
Hose I.D. | 3/8 in |
End Type 1 | NPTF |
Series | U Series |
Rigid/Swivel | Rigid |
Thread Size | 3/8-18 |
Compatible Tube O.D. | 0.375 |
End Type 2 | Line/Hose/Tube |
Style | Crimp |
Hose Dash Size | 6 |
Hose Cut-Off Factor | 1.28 in |
End Gender 1 | Male |
Item Type | Fitting Assembly |
Overall Length | 2.11 in |
Material | Carbon Steel |
Tube O.D. | 3/8 in |
Thread Sealant | No |
Hole Dia. | 0.26 in |
Finish | Dura-Kote |
Fitting Angle | Straight |
Weight | 0.16 LB |
