
- Union for 3/16" O.D. Tubing
applications
- LP and natural gas
- Flammable liquids
- Instrumentation
- Refrigeration
- Power steering
- Hydraulic systems
- Pneumatic systems
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
features
- Good vibration resistance
- Reusable
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
compliances
- 0
caution
- Note: A tag shall not be used in place of a permanent sign or label intended for hazards in normal use, operation or maintenance.
Fitting Angle | Straight |
Type | SAE 45° Flare |
SAE Reference No. | 010101 |
Material | CA360 Brass |
End Size | 3/16 SAE(m) |
Fitting Description | Union |
Tube O.D. | 3/16 in |
No. of Ends | 2 |
End Types | SAE 45° Flare |
Application | LP & Natural Gas, Flammable Liquids, Instrumentation, Refrigeration, Power Steering, Hydraulic & Pneumatic Systems |
Hex | 3/8 in |
Overall Length | 1.06 in |
Tube Outside Diameter | 3/16 in |
Style | Straight Male |
Weight | 0.017 LB |
EAN or UPC | 725975028186 |
