
- 0.3 in Tube Inner Diameter
- 0.44 in Tube Outer Diameter
- 100 ft Length
- Black Color
- Nylon Tube Material
Tube Material | Nylon |
Dash Size | -7 |
Pressure [Max] | 75 psi |
Bend Radius [Min] | 1.25 in |
Color | Black |
Temperature Range [Min] | -40 °F |
Burst Pressure [Min] | 500 psi |
Brand. | Eaton |
Packaged Length | 100 ft |
Temperature Range [Max] | 200 °F |
Tube O.D. | 0.440 in |
Length | 100 ft |
Operating Pressure [Max] | 75 psi |
Tube I.D. | 0.3 in |
Wall Thickness | 0.07 in |
Cover Material | Nylon |
Series | 4294 |
Tubing Applications | Diesel Fuel |
Weight | 0.0 LB |
