
- Field Attachable Fitting
- Straight Fitting Angle
- 1 1/2 in Hose Inside Diameter
- 4.71 in Overall Length
Plating | Zinc Yellow Dichromate Finish |
No. of Ends | 2 |
End Type 2 | Line/Hose/Tube |
Hose I.D. | 1 1/2 in |
Thread Sealant | No |
Hex Size | 2 in |
Hex Size 2 | 2 in |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent Chromate |
Hex Size 1 | 2 1/2 in |
Fitting Angle | Straight |
Socket Hex Size | 2 1/2 in |
Thread Size | 1 1/2-11 1/2 |
Construction | Reusable |
Pipe Size | 1.5 in |
End Gender 2 | Male |
Rigid/Swivel | Rigid |
Threads per Inch | 11 1/2 |
Compatible Hose I.D. | 1.5 |
Compatible Hose | H425 |
End Types | NPT & Hose Barb |
Application | High Pressure Hydraulic Applications Such as Construction, Farm Implement & Industrial Equipment |
Compatible Tube O.D. | 1.5 |
Hose Cut-Off Factor | 2.69 in |
End Type 1 | MPT |
Dash Size | 24 |
End Size | 1 1/2 Hose Barb, 1 1/2 NPT(m) |
Overall Length | 4.71 in |
Fitting Description | Male Pipe Rigid |
Series | 425 "N" Series |
Hole Dia. | 1.28 in |
Item Type | Fitting Assembly |
Weight | 2.833 LB |
EAN or UPC | 725975063651 |
