
- Field Attachable Fitting
- Straight Fitting Angle
- 1 1/4 in Tube Outside Diameter
- 1 1/4 in Hose Inside Diameter
- 4.76 in Overall Length
Dash Size | 20 |
Hose Cut-Off Factor | 2 3/4 in |
Thread Sealant | No |
Fitting Description | JIC Female Swivel |
Compatible Hose | H425 |
Hex Size 1 | 2 3/4 in |
Swivel Hex Size | 2 in |
Plating | Zinc Yellow Dichromate Finish |
Rigid/Swivel | Swivel |
Construction | Reusable |
Finish | Zinc Clear Trivalent Chromate |
Item Type | Fitting Assembly |
Thread Size | 1 5/8-12 |
End Gender 1 | Female |
Material | Carbon Steel |
Hole Dia. | 1.08 in |
Fitting Angle | Straight |
Hex Size 2 | 2 in |
End Size | 1 1/4 Hose Barb, 1 1/4 JIC(f) |
Tube O.D. | 1 1/4 in |
End Type 1 | JIC 37 |
Compatible Hose I.D. | 1.125 |
Tube Size | 1 1/4 in |
Threads per Inch | 12 |
Overall Length | 4.76 in |
Hose I.D. | 1 1/4 in |
Application | High Pressure Hydraulic Applications Such as Construction, Farm Implement & Industrial Equipment |
End Types | JIC 37° & Hose Barb |
End Type 2 | Line/Hose/Tube |
Socket Hex Size | 2 1/4 in |
Compatible Tube O.D. | 1.25 |
Series | 425 "N" Series |
No. of Ends | 2 |
Weight | 2.643 LB |
EAN or UPC | 725975063613 |
