
- Field Attachable Fitting
- Straight Fitting Angle
- 1 1/4 in Hose Inside Diameter
- 4.37 in Overall Length
Hose I.D. | 1 1/4 in |
No. of Ends | 2 |
Thread Sealant | No |
Overall Length | 4.37 in |
Hex Size 1 | 2 1/4 in |
End Gender 2 | Male |
Socket Hex Size | 2 1/4 in |
Series | 425 "N" Series |
Item Type | Fitting Assembly |
Compatible Tube O.D. | 1.25 |
End Type 1 | MPT |
Material | Carbon Steel |
Rigid/Swivel | Rigid |
Hex Size | 1 11/16 in |
Compatible Hose I.D. | 1.125 |
Finish | Zinc Clear Trivalent Chromate |
Hole Dia. | 1.05 in |
Fitting Angle | Straight |
Hex Size 2 | 1 11/16 in |
End Size | 1 1/4 Hose Barb, 1 1/4 NPT(m) |
End Type 2 | Line/Hose/Tube |
Dash Size | 20 |
Compatible Hose | H425 |
Plating | Zinc Yellow Dichromate Finish |
Fitting Description | Male Pipe Rigid |
Thread Size | 1 1/4-11 1/2 |
Construction | Reusable |
Hose Cut-Off Factor | 2.44 in |
Pipe Size | 1.25 in |
Application | High Pressure Hydraulic Applications Such as Construction, Farm Implement & Industrial Equipment |
End Types | NPT & Hose Barb |
Threads per Inch | 11 1/2 |
Weight | 2.187 LB |
EAN or UPC | 725975063606 |
