
- Field Attachable Fitting
- 90° Fitting Angle
- 1 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 5.14 in Overall Length
Application | High Pressure Hydraulic Applications Such as Construction, Farm Implement & Industrial Equipment |
Hex Size 1 | 1 3/4 in |
Hose I.D. | 1 in |
Hose Cut-Off Factor | 3.56 in |
Socket Hex Size | 1 3/4 in |
End Types | JIC 37° & Hose Barb |
Compatible Hose | H425 |
No. of Ends | 2 |
End Type 1 | JIC 37 |
Overall Length | 5.14 in |
End Gender 2 | Female |
Compatible Hose I.D. | 1 |
Series | 425 "N" Series |
Material | Carbon Steel |
Fitting Angle | 90° |
Compatible Tube O.D. | 1 |
Thread Sealant | No |
Plating | Zinc Yellow Dichromate Finish |
Thread Size | 1 5/16-12 |
End Type 2 | Line/Hose/Tube |
Tube Size | 1 in |
Dash Size | 16 |
Hole Dia. | 0.81 in |
Swivel Hex Size | 1 1/2 in |
End Size | 1 Hose Barb, 1 JIC(f) |
Rigid/Swivel | Swivel |
Tube O.D. | 1 in |
Hex Size 2 | 1 1/2 in |
Threads per Inch | 12 |
Finish | Zinc Clear Trivalent Chromate |
Fitting Description | 90° Female JIC Swivel Tube Elbow |
Construction | Reusable |
Item Type | Fitting Assembly |
Weight | 1.375 LB |
EAN or UPC | 725975063552 |
