
- Field Attachable Fitting
- Straight Fitting Angle
- 1 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 3.56 in Overall Length
Compatible Tube O.D. | 1 |
Threads per Inch | 12 |
End Gender 1 | Male |
Fitting Angle | Straight |
Construction | Reusable |
Plating | Zinc Yellow Dichromate Finish |
Item Type | Fitting Assembly |
End Types | JIC 37° & Hose Barb |
Series | 425 "N" Series |
Thread Sealant | No |
Overall Length | 3.56 in |
Compatible Hose | H425 |
End Type 2 | Line/Hose/Tube |
End Gender 2 | Male |
Hose I.D. | 1 in |
Hex Size | 1 3/8 in |
Tube Size | 1 in |
Dash Size | 16 |
Finish | Zinc Clear Trivalent Chromate |
Application | High Pressure Hydraulic Applications Such as Construction, Farm Implement & Industrial Equipment |
Material | Carbon Steel |
Fitting Description | Male JIC Rigid |
End Size | 1 Hose Barb, 1 JIC(m) |
Rigid/Swivel | Rigid |
Hex Size 2 | 1 3/8 in |
Hole Dia. | 0.81 in |
No. of Ends | 2 |
Hose Cut-Off Factor | 1.94 in |
Socket Hex Size | 1 3/4 in |
Compatible Hose I.D. | 1 |
End Type 1 | JIC 37 |
Tube O.D. | 1 in |
Hex Size 1 | 1 3/4 in |
Thread Size | 1 5/16-12 |
Weight | 0.972 LB |
EAN or UPC | 725975063538 |
