
- Field Attachable Fitting
- Straight Fitting Angle
- 1 in Hose Inside Diameter
- 3.59 in Overall Length
Compatible Hose | H425 |
Hole Dia. | 0.81 in |
End Size | 1 Hose Barb, 1 NPT(m) |
No. of Ends | 2 |
Thread Sealant | No |
Threads per Inch | 11 1/2 |
Thread Size | 1-11 1/2 |
Compatible Hose I.D. | 1 |
Hex Size 2 | 1 3/8 in |
Item Type | Fitting Assembly |
Material | Carbon Steel |
Pipe Size | 1 in |
Rigid/Swivel | Rigid |
Fitting Angle | Straight |
Finish | Zinc Clear Trivalent Chromate |
Dash Size | 16 |
Compatible Tube O.D. | 1 |
Construction | Reusable |
Hose Cut-Off Factor | 2 in |
End Type 2 | Line/Hose/Tube |
End Type 1 | MPT |
Hex Size | 1 3/8 in |
Hose I.D. | 1 in |
Plating | Zinc Yellow Dichromate Finish |
Hex Size 1 | 1 3/4 in |
Series | 425 "N" Series |
Socket Hex Size | 1 3/4 in |
Fitting Description | Male Pipe Rigid |
End Types | NPT & Hose Barb |
Application | High Pressure Hydraulic Applications Such as Construction, Farm Implement & Industrial Equipment |
Overall Length | 3.59 in |
End Gender 1 | Male |
Weight | 1.029 LB |
EAN or UPC | 725975063521 |
