
- 90° Split Flange Elbow Fitting Description
- 3/4 in Flange Size
- 1 in Tube Outside Diameter
- Carbon Steel Material
Compatible Tube O.D. | 1 |
Tube O.D. | 1 in |
Flange Thickness | 0.315 in |
Overall Length | 4.06 in |
Hose I.D. | 3/4 in |
Hex | 1 3/8 in |
Hex 2 | 15/16 in |
Length | 4.060 in |
End Types 2 | Line/Hose/Tube |
Compatible Hose I.D. | 0.75 |
Construction | Reusable |
Hose Dash Size | 16 |
Socket Hex Size | 1 3/8 in |
Series | 104 "N" Series |
Fitting Description | 90° Split Flange Elbow |
Application | High Pressure Hydraulic Applications Such as Construction, Farm Implement & Industrial Equipment |
Material | Carbon Steel |
Plating | Zinc Yellow Dichromate Finish |
Compatible Hose | H425 |
Fitting Angle | 90° |
Finish | Zinc Clear Trivalent Chromate |
Hose Cut-Off Factor | 2 3/4 in |
Height | 2.130 in |
Hole Dia. | 0.58 in |
Hex Size | 15/16 in |
No. of Ends | 2 |
End Types | Flanged |
End Size | 3/4 Hose Barb, 1 Split Flange(code 61) |
Assembly Type | Fitting Assembly |
Weight | 0.833 LB |
EAN or UPC | 725975063507 |
