
- 45° Split Flange Elbow Fitting Description
- 3/4 in Flange Size
- 3/4 in Tube Outside Diameter
- Carbon Steel Material
End Types | Flanged |
Height | 1 in |
Compatible Hose I.D. | 0.75 |
Plating | Zinc Yellow Dichromate Finish |
Hex | 1 3/8 in |
Application | High Pressure Hydraulic Applications Such as Construction, Farm Implement & Industrial Equipment |
Length | 4.470 in |
Compatible Hose | H425 |
Hose Cut-Off Factor | 0.58 in |
Construction | Reusable |
No. of Ends | 2 |
Flange Thickness | 0.265 in |
Socket Hex Size | 1 3/8 in |
Tube O.D. | 3/4 in |
Hex Size | 15/16 in |
Assembly Type | Fitting Assembly |
End Size | 3/4 Hose Barb, 3/4 Split Flange |
Compatible Tube O.D. | 0.75 |
Hex 2 | 15/16 in |
Material | Carbon Steel |
Hose Dash Size | 12 |
End Types 2 | Line/Hose/Tube |
Hose I.D. | 3/4 in |
Finish | Zinc Clear Trivalent Chromate |
Fitting Angle | 45° |
Overall Length | 4.47 in |
Hole Dia. | 0.58 in |
Series | 104 "N" Series |
Fitting Description | 45° Split Flange Elbow |
Weight | 0.75 LB |
EAN or UPC | 725975063484 |
