
- Field Attachable Fitting
- Straight Fitting Angle
- 7/8 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 3.38 in Overall Length
Thread Size | 1 3/16-12 |
Compatible Hose | H425 |
End Types | JIC 37° & Hose Barb |
Overall Length | 3.38 in |
Item Type | Fitting Assembly |
Compatible Tube O.D. | 0.875 |
Threads per Inch | 12 |
End Type 1 | JIC 37 |
End Type 2 | Line/Hose/Tube |
Hole Dia. | 0.61 in |
Fitting Angle | Straight |
Series | 425 "N" Series |
End Size | 3/4 Hose Barb, 7/8 JIC(f) |
Socket Hex Size | 1 3/8 in |
Compatible Hose I.D. | 0.75 |
Application | High Pressure Hydraulic Applications Such as Construction, Farm Implement & Industrial Equipment |
No. of Ends | 2 |
Plating | Zinc Yellow Dichromate Finish |
Hose Cut-Off Factor | 2.06 in |
Hex Size 2 | 1 3/8 in |
End Gender 1 | Female |
Tube O.D. | 7/8 in |
Construction | Reusable |
Fitting Description | JIC Female Swivel |
Rigid/Swivel | Swivel |
Swivel Hex Size | 1.034884 in |
Hose I.D. | 3/4 in |
Tube Size | 7/8 in |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent Chromate |
Hex Size 1 | 1.375 in |
Thread Sealant | No |
Weight | 0.76 LB |
EAN or UPC | 725975063439 |
