
- Field Attachable Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 3.27 in Overall Length
Rigid/Swivel | Swivel |
End Size | 3/4 Hose Barb, 3/4 JIC(f) |
Construction | Reusable |
Tube Size | 3/4 in |
End Type 1 | SAE 45 |
Dash Size | 12 |
Hex Size 1 | 1.375 in |
Finish | Zinc Clear Trivalent Chromate |
Series | 425 "N" Series |
Tube O.D. | 3/4 in |
End Types | JIC 37° & Hose Barb |
Thread Size | 1 1/16-14 |
Plating | Zinc Yellow Dichromate Finish |
End Type 2 | Line/Hose/Tube |
Material | Carbon Steel |
Hose Cut-Off Factor | 2 in |
Fitting Description | JIC Female Swivel |
Item Type | Fitting Assembly |
No. of Ends | 2 |
End Gender 2 | Female |
Compatible Hose | H425 |
Hole Dia. | 0.61 in |
Compatible Tube O.D. | 0.75 |
Hose I.D. | 3/4 in |
Overall Length | 3.27 in |
Socket Hex Size | 1 3/8 in |
Hex Size 2 | 1 1/4 in |
Thread Sealant | No |
Swivel Hex Size | 1 1/4 in |
Compatible Hose I.D. | 0.75 |
Application | High Pressure Hydraulic Applications Such as Construction, Farm Implement & Industrial Equipment |
Fitting Angle | Straight |
Threads per Inch | 12 |
Weight | 0.66 LB |
EAN or UPC | 725975063392 |
