
- Field Attachable Fitting
- Straight Fitting Angle
- 3/4 in Hose Inside Diameter
- 2.98 in Overall Length
Hex Size 2 | 1 1/16 in |
No. of Ends | 2 |
Fitting Description | Male Pipe Rigid |
Application | High Pressure Hydraulic Applications Such as Construction, Farm Implement & Industrial Equipment |
Overall Length | 2.98 in |
Hose I.D. | 3/4 in |
Socket Hex Size | 1 3/8 in |
Compatible Tube O.D. | 0.75 |
Plating | Zinc Yellow Dichromate Finish |
Hole Dia. | 0.61 in |
Pipe Size | 0.75 in |
End Type 2 | Line/Hose/Tube |
End Types | NPT & Hose Barb |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent Chromate |
Construction | Reusable |
Hex Size 1 | 1.375 in |
Rigid/Swivel | Rigid |
Item Type | Fitting Assembly |
Hex Size | 1 1/16 in |
Thread Size | 3/4-14 |
Dash Size | 12 |
Fitting Angle | Straight |
Compatible Hose | H425 |
Thread Sealant | No |
Compatible Hose I.D. | 0.75 |
Threads per Inch | 14 |
Series | 425 "N" Series |
End Type 1 | MPT |
End Size | 3/4 Hose Barb, 3/4 NPT(m) |
Hose Cut-Off Factor | 1.69 in |
End Gender 1 | Male |
Weight | 0.567 LB |
EAN or UPC | 725975063378 |
