
- Field Attachable Fitting
- 45° Fitting Angle
- 5/8 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.92 in Overall Length
Series | 425 "N" Series |
Socket Hex Size | 1 1/16 in |
Plating | Zinc Yellow Dichromate Finish |
Thread Size | 7/8-14 |
Construction | Reusable |
Application | High Pressure Hydraulic Applications Such as Construction, Farm Implement & Industrial Equipment |
Compatible Hose | H425 |
End Types | JIC 37° & Hose Barb |
End Gender 2 | Female |
Item Type | Fitting Assembly |
Tube O.D. | 5/8 in |
Hex Size 1 | 1 1/16 in |
End Type 1 | JIC 37 |
Fitting Description | 45° Female JIC Swivel Tube Elbow |
Compatible Tube O.D. | 0.625 |
End Size | 1/2 Hose Barb, 5/8 JIC(f) |
Fitting Angle | 45° |
Dash Size | 10 |
Hole Dia. | 0.36 in |
Swivel Hex Size | 1 in |
Hose I.D. | 1/2 in |
Compatible Hose I.D. | 0.5 |
Thread Sealant | No |
Tube Size | 5/8 in |
Finish | Zinc Clear Trivalent Chromate |
Hose Cut-Off Factor | 0.64 in |
No. of Ends | 2 |
Overall Length | 3.92 in |
Hex Size 2 | 1 in |
End Type 2 | Line/Hose/Tube |
Material | Carbon Steel |
Rigid/Swivel | Swivel |
Threads per Inch | 14 |
Weight | 0.438 LB |
EAN or UPC | 725975063354 |
