
- Field Attachable Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.01 in Overall Length
End Types | JIC 37° & Hose Barb |
Item Type | Fitting Assembly |
Application | High Pressure Hydraulic Applications Such as Construction, Farm Implement & Industrial Equipment |
Socket Hex Size | 1 1/16 in |
Overall Length | 3.01 in |
Material | Carbon Steel |
End Gender 1 | Female |
Compatible Tube O.D. | 0.5 |
Plating | Zinc Yellow Dichromate Finish |
Fitting Description | JIC Female Swivel |
Hole Dia. | 1.81 in |
End Size | 1/2 Hose Barb, 1/2 JIC(f) |
End Type 2 | Line/Hose/Tube |
Tube O.D. | 1/2 in |
Hex Size 2 | 1 1/16 in |
Hose I.D. | 1/2 in |
Thread Sealant | No |
Construction | Reusable |
Fitting Angle | Straight |
Finish | Zinc Clear Trivalent Chromate |
Threads per Inch | 16 |
No. of Ends | 2 |
Compatible Hose I.D. | 0.5 |
Thread Size | 3/4-16 |
Swivel Hex Size | 7/8 in |
Series | 425 "N" Series |
End Type 1 | JIC 37 |
Compatible Hose | H425 |
Rigid/Swivel | Swivel |
Dash Size | 8 |
Hex Size 1 | 7/8 in |
Tube Size | 0.5 in |
Hose Cut-Off Factor | 1.81 in |
Weight | 0.37 LB |
EAN or UPC | 725975063293 |
