
- Field Attachable Fitting
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.87 in Overall Length
Compatible Tube O.D. | 0.625 |
Fitting Description | Male JIC Rigid |
Application | High Pressure Hydraulic Applications Such as Construction, Farm Implement & Industrial Equipment |
End Types | JIC 37° & Hose Barb |
Series | 425 "N" Series |
Rigid/Swivel | Rigid |
Thread Size | 7/8-14 |
Material | Carbon Steel |
Dash Size | 10 |
Threads per Inch | 14 |
Finish | Zinc Clear Trivalent Chromate |
Item Type | Fitting Assembly |
Hole Dia. | 0.39 in |
Hose I.D. | 1/2 in |
End Type 1 | SAE 37 |
Hex Size 2 | 15/16 in |
Fitting Angle | Straight |
Hose Cut-Off Factor | 1.69 in |
Compatible Hose I.D. | 0.5 |
No. of Ends | 2 |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 1 1/16 in |
Thread Sealant | No |
End Gender 1 | Male |
End Size | 1/2 Hose Barb, 5/8 JIC(m) |
Tube O.D. | 5/8 in |
Overall Length | 2.87 in |
Hex Size | 15/16 in |
Socket Hex Size | 1 1/16 in |
Compatible Hose | H425 |
Construction | Reusable |
Tube Size | 0.625 in |
Plating | Zinc Yellow Dichromate Finish |
Weight | 0.37 LB |
EAN or UPC | 725975063286 |
