
- Field Attachable Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.74 in Overall Length
Material | Carbon Steel |
End Gender 1 | Male |
Tube O.D. | 1/2 in |
Thread Size | 3/4-16 |
Hex Size 2 | 13/16 in |
Dash Size | 8 |
Compatible Tube O.D. | 0.5 |
End Size | 1/2 Hose Barb, 1/2 JIC(m) |
Plating | Zinc Yellow Dichromate Finish |
Rigid/Swivel | Rigid |
End Type 2 | Line/Hose/Tube |
Fitting Angle | Straight |
Hex Size | 13/16 in |
Tube Size | 0.5 in |
Compatible Hose | H425 |
Hose I.D. | 1/2 in |
Overall Length | 2.74 in |
Finish | Zinc Clear Trivalent Chromate |
Hex Size 1 | 1 1/16 in |
End Types | JIC 37° & Hose Barb |
Item Type | Fitting Assembly |
End Type 1 | JIC 37 |
Construction | Reusable |
Series | 425 "N" Series |
Thread Sealant | No |
Compatible Hose I.D. | 0.5 |
Hose Cut-Off Factor | 1.56 in |
Threads per Inch | 16 |
Application | High Pressure Hydraulic Applications Such as Construction, Farm Implement & Industrial Equipment |
Socket Hex Size | 1 1/16 in |
Hole Dia. | 0.39 in |
No. of Ends | 2 |
Fitting Description | Male JIC Rigid |
Weight | 0.317 LB |
EAN or UPC | 725975063279 |
