
- Field Attachable Fitting
- Straight Fitting Angle
- 1/2 in Hose Inside Diameter
- 3.89 in Overall Length
Plating | Zinc Yellow Dichromate Finish |
Swivel Hex Size | 1 1/8 in |
Pipe Size | 0.5 in |
Tube Size | 0.5 in |
End Type 2 | Line/Hose/Tube |
End Type 1 | FPT |
Material | Carbon Steel |
Application | High Pressure Hydraulic Applications Such as Construction, Farm Implement & Industrial Equipment |
Rigid/Swivel | Swivel |
Finish | Zinc Clear Trivalent Chromate |
Hose I.D. | 1/2 in |
Series | 425 "N" Series |
End Size | 1/2 Hose Barb, 1/2 NPT(f) |
Item Type | Fitting Assembly |
Hose Cut-Off Factor | 2 3/4 in |
Threads per Inch | 14 |
Fitting Angle | Straight |
Compatible Tube O.D. | 0.5 |
Socket Hex Size | 1 1/16 in |
End Types | NPT & Hose Barb |
Construction | Reusable |
Dash Size | 8 |
No. of Ends | 2 |
Thread Size | 1/2-14 |
Hex Size 1 | 1 1/16 in |
Compatible Hose I.D. | 0.5 |
Compatible Hose | H425 |
Hex Size 2 | 1 1/8 in |
Thread Sealant | No |
Hole Dia. | 0.39 in |
Fitting Description | Female Pipe Swivel |
End Gender 2 | Female |
Overall Length | 3.89 in |
Weight | 0.65 LB |
EAN or UPC | 725975063262 |
