
- Field Attachable Fitting
- Straight Fitting Angle
- 1/2 in Hose Inside Diameter
- 2.86 in Overall Length
Application | High Pressure Hydraulic Applications Such as Construction, Farm Implement & Industrial Equipment |
Thread Size | 3/4-14 |
Item Type | Fitting Assembly |
Hex Size 1 | 1 1/16 in |
End Type 1 | MPT |
Compatible Hose | H425 |
End Gender 2 | Male |
Pipe Size | 0.75 in |
Series | 425 "N" Series |
Hex Size | 7/8 in |
Compatible Hose I.D. | 0.5 |
End Type 2 | Line/Hose/Tube |
Dash Size | 12 |
End Size | 1/2 Hose Barb, 3/4 NPT(m) |
Rigid/Swivel | Rigid |
Material | Carbon Steel |
Hose Cut-Off Factor | 1.69 in |
Finish | Zinc Clear Trivalent Chromate |
Hose I.D. | 1/2 in |
Plating | Zinc Yellow Dichromate Finish |
Fitting Angle | Straight |
Overall Length | 2.86 in |
Socket Hex Size | 1 1/16 in |
Hole Dia. | 0.39 in |
Compatible Tube O.D. | 0.75 |
Thread Sealant | No |
Construction | Reusable |
Hex Size 2 | 1 1/16 in |
No. of Ends | 2 |
Fitting Description | Male Pipe Rigid |
Threads per Inch | 14 |
End Types | NPT & Hose Barb |
Weight | 0.4 LB |
EAN or UPC | 725975063255 |
