
- Field Attachable Fitting
- 90° Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 3.17 in Overall Length
Application | High Pressure Hydraulic Applications Such as Construction, Farm Implement & Industrial Equipment |
End Type 1 | JIC 37 |
End Size | 3/8 Hose Barb, 3/8 JIC(f) |
Hose Cut-Off Factor | 2 in |
Threads per Inch | 18 |
Hex Size 1 | 15/16 in |
End Type 2 | Line/Hose/Tube |
Thread Sealant | No |
Hole Dia. | 0.24 in |
Overall Length | 3.17 in |
Compatible Tube O.D. | 0.375 |
Series | 425 "N" Series |
Rigid/Swivel | Swivel |
Dash Size | 6 |
Fitting Angle | 90° |
Hex Size 2 | 11/16 in |
Swivel Hex Size | 11/16 in |
Finish | Zinc Clear Trivalent Chromate |
Tube O.D. | 3/8 in |
End Gender 1 | Female |
Plating | Zinc Yellow Dichromate Finish |
Fitting Description | 90° Female JIC Swivel Long Drop Tube Elbow |
Construction | Reusable |
Compatible Hose | H425 |
Thread Size | 9/16-18 |
Hose I.D. | 3/8 in |
Material | Carbon Steel |
End Types | JIC 37° & Hose Barb |
Socket Hex Size | 15/16 in |
No. of Ends | 2 |
Item Type | Fitting Assembly |
Compatible Hose I.D. | 0.375 |
Tube Size | 3/8 in |
Weight | 0.333 LB |
EAN or UPC | 725975063200 |
