
- Field Attachable Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.79 in Overall Length
Compatible Tube O.D. | 0.375 |
Tube O.D. | 3/8 in |
Tube Size | 3/8 in |
Finish | Zinc Clear Trivalent Chromate |
Hose Cut-Off Factor | 1.63 in |
End Gender 1 | Female |
End Type 2 | Line/Hose/Tube |
Material | Carbon Steel |
Compatible Hose I.D. | 0.375 |
Thread Sealant | No |
Application | High Pressure Hydraulic Applications Such as Construction, Farm Implement & Industrial Equipment |
Thread Size | 9/16-18 |
Hex Size 2 | 15/16 in |
Plating | Zinc Yellow Dichromate Finish |
End Size | 3/8 Hose Barb, 3/8 JIC(f) |
Hose I.D. | 3/8 in |
Swivel Hex Size | 11/16 in |
Hex Size 1 | 11/16 in |
No. of Ends | 2 |
Series | 425 "N" Series |
Item Type | Fitting Assembly |
Fitting Angle | Straight |
Fitting Description | JIC Female Swivel |
Dash Size | 6 |
End Type 1 | JIC 37 |
Rigid/Swivel | Swivel |
Overall Length | 2.79 in |
Hole Dia. | 0.27 in |
Threads per Inch | 18 |
End Types | JIC 37° & Hose Barb |
Compatible Hose | H425 |
Construction | Reusable |
Socket Hex Size | 15/16 in |
Weight | 0.253 LB |
EAN or UPC | 725975063187 |
