
- Field Attachable Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.67 in Overall Length
Swivel Hex Size | 3/4 in |
Rigid/Swivel | Swivel |
End Types | JIC 37° & Hose Barb |
Compatible Hose I.D. | 0.375 |
Threads per Inch | 18 |
Tube O.D. | 3/8 in |
End Type 2 | Line/Hose/Tube |
Socket Hex Size | 15/16 in |
Finish | Zinc Clear Trivalent Chromate |
Plating | Zinc Yellow Dichromate Finish |
Construction | Reusable |
Overall Length | 2.67 in |
Compatible Hose | H425 |
Hose I.D. | 3/8 in |
Thread Sealant | No |
Thread Size | 5/8-18 |
Application | High Pressure Hydraulic Applications Such as Construction, Farm Implement & Industrial Equipment |
Fitting Angle | Straight |
Series | 425 "N" Series |
Hex Size 2 | 3/4 in |
No. of Ends | 2 |
End Type 1 | SAE 45 |
Hex Size 1 | 15/16 in |
Hose Cut-Off Factor | 1 1/2 in |
Hole Dia. | 0.27 in |
Compatible Tube O.D. | 0.375 |
Fitting Description | JIC Female Swivel |
Dash Size | 6 |
Item Type | Fitting Assembly |
End Gender 1 | Female |
End Size | 3/8 Hose Barb, 3/8 JIC(f) |
Material | Carbon Steel |
Tube Size | 0.375 in |
Weight | 0.276 LB |
EAN or UPC | 725975063156 |
