
- Field Attachable Fitting
- Straight Fitting Angle
- 3/8 in Hose Inside Diameter
- 2.53 in Overall Length
End Size | 3/8 Hose Barb, 3/8 NPT(m) |
Application | High Pressure Hydraulic Applications Such as Construction, Farm Implement & Industrial Equipment |
Hex Size 1 | 15/16 in |
Hole Dia. | 0.27 in |
Fitting Description | Male Pipe Rigid |
Fitting Angle | Straight |
Construction | Reusable |
Plating | Zinc Yellow Dichromate Finish |
Pipe Size | 0.375 in |
End Type 2 | Line/Hose/Tube |
Compatible Hose | H425 |
Rigid/Swivel | Rigid |
Hex Size | 9/16 in |
Hose Cut-Off Factor | 1.38 in |
Hose I.D. | 3/8 in |
Hex Size 2 | 11/16 in |
Socket Hex Size | 15/16 in |
Item Type | Fitting Assembly |
End Types | NPT & Hose Barb |
Dash Size | 6 |
Compatible Tube O.D. | 0.375 |
Series | 425 "N" Series |
Material | Carbon Steel |
End Type 1 | MPT |
Finish | Zinc Clear Trivalent Chromate |
Thread Size | 3/8-18 |
Threads per Inch | 18 |
Overall Length | 2.53 in |
End Gender 1 | Male |
No. of Ends | 2 |
Compatible Hose I.D. | 0.375 |
Thread Sealant | No |
Weight | 0.26 LB |
EAN or UPC | 725975063149 |
