
- Field Attachable Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.49 in Overall Length
End Size | 1/4 Hose Barb, 1/4 JIC(f) |
Socket Hex Size | 13/16 in |
Hose Cut-Off Factor | 1 1/2 in |
Compatible Hose I.D. | 0.25 |
Overall Length | 2.49 in |
Compatible Tube O.D. | 0.25 |
Fitting Angle | Straight |
Tube O.D. | 1/4 in |
Plating | Zinc Yellow Dichromate Finish |
Fitting Description | JIC Female Swivel |
Thread Sealant | No |
Hex Size 2 | 13/16 in |
Tube Size | 0.25 in |
Material | Carbon Steel |
Swivel Hex Size | 9/16 in |
Construction | Reusable |
Rigid/Swivel | Swivel |
Threads per Inch | 20 |
Thread Size | 7/16-20 |
Finish | Zinc Clear Trivalent Chromate |
End Type 1 | JIC 37 |
End Type 2 | Line/Hose/Tube |
Hose I.D. | 1/4 in |
Hole Dia. | 0.17 in |
End Types | JIC 37° & Hose Barb |
No. of Ends | 2 |
Item Type | Fitting Assembly |
Series | 425 "N" Series |
End Gender 1 | Female |
Compatible Hose | H425 |
Hex Size 1 | 9/16 in |
Dash Size | 4 |
Application | High Pressure Hydraulic Applications Such as Construction, Farm Implement & Industrial Equipment |
Weight | 0.17 LB |
EAN or UPC | 725975063064 |
