
- Field Attachable Fitting
- Straight Fitting Angle
- 5/16 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.35 in Overall Length
End Gender 2 | Male |
No. of Ends | 2 |
Plating | Zinc Yellow Dichromate Finish |
Hose Cut-Off Factor | 1.38 in |
Item Type | Fitting Assembly |
End Type 1 | JIC 37 |
Series | 425 "N" Series |
Thread Sealant | No |
Hose I.D. | 1/4 in |
Finish | Zinc Clear Trivalent Chromate |
Overall Length | 2.35 in |
End Type 2 | Line/Hose/Tube |
End Size | 1/4 Hose Barb, 5/16 JIC(m) |
Socket Hex Size | 13/16 in |
End Types | JIC 37° & Hose Barb |
Tube Size | 0.3125 in |
Compatible Hose I.D. | 0.25 |
Material | Carbon Steel |
Hex Size | 9/16 in |
Fitting Description | Male JIC Rigid |
Rigid/Swivel | Rigid |
Hole Dia. | 0.17 in |
Compatible Hose | H425 |
Tube O.D. | 5/16 in |
Hex Size 1 | 13/16 in |
Application | High Pressure Hydraulic Applications Such as Construction, Farm Implement & Industrial Equipment |
Construction | Reusable |
Thread Size | 1/2-20 |
Hex Size 2 | 9/16 in |
Fitting Angle | Straight |
Dash Size | 5 |
Compatible Tube O.D. | 0.313 |
Threads per Inch | 20 |
Weight | 0.152 LB |
EAN or UPC | 725975063040 |
