
- Field Attachable Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.35 in Overall Length
Thread Size | 7/16-20 |
Hole Dia. | 0.17 in |
Hex Size | 9/16 in |
Construction | Reusable |
Tube O.D. | 1/4 in |
Dash Size | 4 |
Hex Size 1 | 13/16 in |
End Types | JIC 37° & Hose Barb |
End Type 1 | JIC 37 |
Fitting Angle | Straight |
Hex Size 2 | 9/16 in |
Plating | Zinc Yellow Dichromate Finish |
Item Type | Fitting Assembly |
Compatible Hose | H425 |
No. of Ends | 2 |
Thread Sealant | No |
Threads per Inch | 20 |
Fitting Description | Male JIC Rigid |
End Gender 1 | Male |
Compatible Tube O.D. | 0.25 |
Overall Length | 2.35 in |
Compatible Hose I.D. | 0.25 |
Hose Cut-Off Factor | 1.38 in |
Application | High Pressure Hydraulic Applications Such as Construction, Farm Implement & Industrial Equipment |
Tube Size | 1/4 in |
Rigid/Swivel | Rigid |
End Size | 1/4 Hose Barb, 1/4 JIC(m) |
End Type 2 | Line/Hose/Tube |
Hose I.D. | 1/4 in |
Socket Hex Size | 13/16 in |
Series | 425 "N" Series |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent Chromate |
Weight | 0.16 LB |
EAN or UPC | 725975063033 |
