
- Field Attachable Fitting
- Straight Fitting Angle
- 1/4 in Hose Inside Diameter
- 2.18 in Overall Length
End Size | 1/8 NPT(m), 1/4 Hose Barb |
Dash Size | 2 |
End Type 1 | MPT |
End Gender 1 | Male |
Hole Dia. | 0.17 in |
Compatible Hose I.D. | 0.25 |
Thread Sealant | No |
Hose Cut-Off Factor | 1.19 in |
Pipe Size | 0.125 in |
Compatible Hose | H425 |
Hex Size 2 | 7/16 in |
Construction | Reusable |
Hex Size 1 | 13/16 in |
No. of Ends | 2 |
Overall Length | 2.18 in |
End Types | NPT & Hose Barb |
Compatible Tube O.D. | 0.125 |
Series | 425 "N" Series |
Finish | Zinc Clear Trivalent Chromate |
Fitting Angle | Straight |
Hex Size | 7/16 in |
Hose I.D. | 1/4 in |
Material | Carbon Steel |
Fitting Description | Male Pipe Rigid |
Socket Hex Size | 13/16 in |
Rigid/Swivel | Rigid |
Item Type | Fitting Assembly |
Threads per Inch | 27 |
Application | High Pressure Hydraulic Applications Such as Construction, Farm Implement & Industrial Equipment |
Thread Size | 1/8-27 |
Plating | Zinc Yellow Dichromate Finish |
End Type 2 | Line/Hose/Tube |
Weight | 0.156 LB |
EAN or UPC | 725975063019 |
