
- 0.17 in Tube Inner Diameter
- 0.25 in Tube Outer Diameter
- 100 ft Length
- Green Color
- Polyamide Alloy Tube Material
Temperature Range [Min] | -40 °F |
Dash Size | -4 |
Packaged Length | 100 ft |
Series | 4247 Solstice |
Burst Pressure [Min] | 1200 psi |
Tube Material | Polyamide Alloy |
Tube O.D. | 1/4 in |
Temperature Range [Max] | 135 °F |
Tubing Applications | Air Brake |
Cover Material | UV Stabilized |
Tube I.D. | 0.17 in |
Color | Green |
Brand. | Eaton |
Pressure [Max] | 300 psi |
Bend Radius [Min] | 1 in |
Length | 100 ft |
Operating Pressure [Max] | 300 psi |
Weight | 0.0 LB |
