
- 0.17 in Tube Inner Diameter
- 0.25 in Tube Outer Diameter
- 100 ft Length
- Yellow Color
- Polyamide Alloy Tube Material
Series | 4247 Solstice |
Packaged Length | 100 ft |
Brand. | Eaton |
Temperature Range [Max] | 135 °F |
Cover Material | UV Stabilized |
Color | Yellow |
Burst Pressure [Min] | 1200 psi |
Dash Size | -4 |
Tube Material | Polyamide Alloy |
Tube I.D. | 0.17 in |
Bend Radius [Min] | 1 in |
Tubing Applications | Air Brake |
Tube O.D. | 1/4 in |
Pressure [Max] | 300 psi |
Temperature Range [Min] | -40 °F |
Length | 100 ft |
Operating Pressure [Max] | 300 psi |
Weight | 0.0 LB |
