
- 0.17 in Tube Inner Diameter
- 0.25 in Tube Outer Diameter
- 500 ft Length
- Black Color
- Polyamide Alloy Tube Material
Dash Size | -4 |
Series | 4247 Solstice |
Length | 500 ft |
Bend Radius [Min] | 1 in |
Tube Material | Polyamide Alloy |
Cover Material | UV Stabilized |
Temperature Range [Max] | 135 °F |
Tube I.D. | 0.17 in |
Operating Pressure [Max] | 300 psi |
Wall Thickness | 0.04 in |
Tube O.D. | 1/4 in |
Temperature Range [Min] | -40 °F |
Tubing Applications | Air Brake |
Burst Pressure [Min] | 1200 psi |
Brand. | Eaton |
Packaged Length | 500 ft |
Color | Black |
Pressure [Max] | 300 psi |
Weight | 10.564 LB |
