
- Synflex Eclipse Type A Air Brake Tubing
- Temp Range -65° F - 200° F
- 100 Ft In Length
applications
- Truck air brake systems
- Trailer air brake systems
- Auxiliary air systems
- Formed tubes
- Formed and straight air brake harness assemblies
features
- Superior abrasion resistance
- Ease of cutting
- Enhanced flexibility and extension
- Flow performance
- Meets SAE J844, J1131, J2494-3 and DOT-FMVSS 106
- Available in additional colors
Color | Black |
Bend Radius [Min] | 3/4 in |
Tube O.D. | 3/16 in |
Burst Pressure [Min] | 1,200 psi |
Material | Polyamide |
Temperature Range [Max] | 200 °F |
Wall Thickness | 0.035 in |
Tube I.D. | 0.117 in |
Temperature Range [Min] | -65 °F |
Length | 100 ft |
Weight | 3.0 LB |
