
- 0.079 in Tube Inner Diameter
- 0.128 in Tube Outer Diameter
- 100 ft Length
- Black Color
- Nylon 12 Tube Material
applications
- Truck air brake systems
- Trailer air brake systems
- Auxiliary air systems
- Formed tubes
- Formed and straight air brake harness assemblies
features
- Superior abrasion resistance
- Ease of cutting
- Enhanced flexibility and extension
- Flow performance
- Meets SAE J844, J1131, J2494-3 and DOT-FMVSS 106
- Available in additional colors
Tube I.D. | 0.079 in |
Tubing Applications | Air Brake |
Construction | Extruded |
Temperature Range [Max] | 200 °F |
Length | 100 ft |
Temperature Range [Min] | -40 °F |
Material | Polyamide |
Tube Material | Nylon 12 |
Operating Pressure [Max] | 250.0 psi |
Pressure [Max] | 250 psi |
Packaged Length | 100 ft |
Bend Radius [Min] | 1 1/4 in |
Series | 4245 Eclipse |
Color | Black |
Tube O.D. | 1/8 in |
Wall Thickness | 0.023 in |
Burst Pressure [Min] | 1,000 psi |
Weight | 1.014 LB |
