
- 0.275 in Tube Inner Diameter
- 0.375 in Tube Outer Diameter
- 750 ft Length
- Black Color
- Nylon Tube Material
Brand. | Eaton |
Series | 4212/4225 |
Tubing Applications | Chemical Transfer |
Tube I.D. | 0.275 in |
Color | Black |
Temperature Range [Min] | -40 °F |
Operating Pressure [Max] | 250 psi |
Packaged Length | 750 ft |
Bend Radius [Min] | 1.13 in |
Construction | Extruded |
Temperature Range [Max] | 200 °F |
Wall Thickness | 0.05 in |
Tube O.D. | 3/8 in |
Tube Material | Nylon |
Burst Pressure [Min] | 1000 psi |
Pressure [Max] | 250 psi |
Dash Size | -6 |
Length | 750 ft |
Weight | 0.0 LB |
