
- Long Nut for 3/16" O.D. Tubing
applications
- LP and natural gas
- Flammable liquids
- Instrumentation
- Refrigeration
- Power steering
- Hydraulic systems
- Pneumatic systems
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
features
- Good vibration resistance
- Reusable
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
compliances
- 0
caution
- Not recommended for use in air brake systems where temperatures exceed 200 °F or where battery acid can drip on tubing.
Tube OD | 3/16 in |
Fitting Description | Long Nut |
End Size | 3/16 SAE(f) |
Hex | 7/16 in |
End Types | SAE 45° Flare |
Overall Length | 0.81 in |
Application | LP & Natural Gas, Flammable Liquids, Instrumentation, Refrigeration, Power Steering, Hydraulic & Pneumatic Systems |
Material | CA360 Brass |
SAE Reference No. | 010111 |
Type | SAE 45° Flare |
Tube O.D. | 3/16 in |
Fitting Angle | Straight |
Style | Long Nut |
No. of Ends | 2 |
Weight | 0.017 LB |
EAN or UPC | 725975028087 |
