
- Cap for Use w/ 1/2" O.D. Tubing
applications
- LP and natural gas
- Flammable liquids
- Instrumentation
- Refrigeration
- Power steering
- Hydraulic systems
- Pneumatic systems
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
features
- Good vibration resistance
- Reusable
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
compliances
- 0
caution
- Not recommended for use in air brake systems where temperatures exceed 200 °F or where battery acid can drip on tubing.
SAE Reference No. | N/A |
Overall Length | 0.84 in |
End Size | 1/2 SAE(f) |
Tube O.D. | 1/2 in |
Fitting Angle | Straight |
Application | LP & Natural Gas, Flammable Liquids, Instrumentation, Refrigeration, Power Steering, Hydraulic & Pneumatic Systems |
No. of Ends | 2 |
End Types | SAE 45° Flare |
Material | CA360 Brass |
Fitting Description | Cap |
Hex | 7/8 in |
Weight | 0.058 LB |
