
- Cap for Use w/ 1/8" O.D. Tubing
applications
- LP and natural gas
- Flammable liquids
- Instrumentation
- Refrigeration
- Power steering
- Hydraulic systems
- Pneumatic systems
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
features
- Good vibration resistance
- Reusable
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
compliances
- 0
caution
- Do not over torque as it may damage the fittings or split the tubing at the flare
No. of Ends | 2 |
Fitting Description | Cap |
End Types | SAE 45° Flare |
Application | LP & Natural Gas, Flammable Liquids, Instrumentation, Refrigeration, Power Steering, Hydraulic & Pneumatic Systems |
Fitting Angle | Straight |
Hex | 7/16 in |
End Size | 1/8 SAE(f) |
SAE Reference No. | N/A |
Overall Length | 0.4 in |
Material | CA360 Brass |
Tube O.D. | 1/8 in |
Weight | 0.01 LB |
