
- Plug for Use w/ 3/16" O.D. Tubing
applications
- LP and natural gas
- Flammable liquids
- Instrumentation
- Refrigeration
- Power steering
- Hydraulic systems
- Pneumatic systems
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
features
- Good vibration resistance
- Reusable
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
compliances
- 0
caution
- Metal bowl guards are recommended for all applications
- To clean polycarbonate bowls, use mild soap and water only
- do not use cleansing agents such as acetone, benzene, carbon tetrachloride, gasoline, toluene, etc., which damage this plastic
D1 | 0.126 in |
End Types | SAE 45° Flare |
Application | LP & Natural Gas, Flammable Liquids, Instrumentation, Refrigeration, Power Steering, Hydraulic & Pneumatic Systems |
End Size | 1/8 SAE(m) |
Fitting Angle | Straight |
Material | CA360 Brass |
Fitting Description | Plug |
SAE Reference No. | N/A |
Overall Length | 0.58 in |
Tube O.D. | 3/16 in |
No. of Ends | 2 |
Hex | 3/8 in |
Weight | 1.518 LB |
