
- 90° Female Elbow Fitting
- 90° Fitting Angle
- 1/2 in Tube Outside Diameter
- 3/8 in Female Pipe Size
- 1.14 in Length
applications
- LP and natural gas
- Flammable liquids
- Instrumentation
- Refrigeration
- Power steering
- Hydraulic systems
- Pneumatic systems
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
features
- Good vibration resistance
- Reusable
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
compliances
- 0
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Fitting Description | Plug |
Overall Length | 1.31 in |
End Size | 3/4 SAE(m) |
Length | 1.310 in |
Application | LP & Natural Gas, Flammable Liquids, Instrumentation, Refrigeration, Power Steering, Hydraulic & Pneumatic Systems |
Tube Outside Diameter | 3/4 in |
Hex | 1 1/16 in |
Hex Size | 1 1/16 in |
Tube O.D. | 3/4 in |
D1 | 0.627 in |
Material | CA360 Brass |
SAE Reference No. | N/A |
Fitting Angle | Straight |
No. of Ends | 2 |
End Types | SAE 45° Flare |
Weight | 0.226 LB |
EAN or UPC | 757522984935 |
