
- 90° Female Elbow Fitting
- 90° Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/8 in Female Pipe Size
- 0.46 in Length
applications
- LP and natural gas
- Flammable liquids
- Instrumentation
- Refrigeration
- Power steering
- Hydraulic systems
- Pneumatic systems
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
features
- Good vibration resistance
- Reusable
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
compliances
- 0
caution
- Not recommended for use in air brake systems where temperatures exceed 200 °F or where battery acid can drip on tubing.
Overall Length | 1.19 in |
Length | 1.190 in |
Tube Outside Diameter | 5/8 in |
Fitting Description | Plug |
SAE Reference No. | N/A |
Hex Size | 7/8 in |
Tube O.D. | 5/8 in |
Hex | 7/8 in |
Material | CA360 Brass |
Fitting Angle | Straight |
D1 | 0.502 in |
End Types | SAE 45° Flare |
End Size | 5/8 SAE(m) |
No. of Ends | 2 |
Application | LP & Natural Gas, Flammable Liquids, Instrumentation, Refrigeration, Power Steering, Hydraulic & Pneumatic Systems |
Weight | 0.132 LB |
