
- Adapter Fitting Description
- 1/4 in Female Pipe Size
- 1/4 in Female Pipe Size A1
- Brass Material
End Gender 4 | Female |
End Type 4 | NPTF |
Height | 1 1/2 in |
End Type 2 | NPTF |
No. of Ends | 4 |
I.D. | 0.906 in |
Fitting Type | Cross |
Finish | Brass |
Female Pipe Size A1 | 1/4 in |
End Type 3 | NPTF |
Thread Size | 1/4-18 |
Thread Sealant | No |
Material | Brass |
Hex Size 1 | 1 in |
End Type 1 | NPTF |
Length | 1 1/2 in |
Female Pipe Size | 1/4 in |
Series | 3950 |
Thread Size 4 | 1/4-18 |
Fitting Description | Adapter |
Thread Size 3 | 1/4-18 |
End Gender 1 | Female |
End Gender 2 | Female |
End Gender 3 | Female |
Weight | 0.0 LB |
