
- Male Run Tee Fitting Description
- 1/2 in Female Pipe Size
- Brass Material
Series | 3750 |
End Type 1 | FPT |
Fitting Description | Male Run Tee |
Material | Brass |
End Gender 2 | Male |
No. of Ends | 3 |
Thread Sealant | No |
Length | 2.360 in |
Female Pipe Size | 1/2 in |
I.D. | 0.562 in |
Fitting Type | Tee |
Thread Size 3 | 1/2-14 |
End Type 3 | FPT |
Height | 1.580 in |
End Type 2 | MPT |
End Gender 1 | Female |
Hex Size 1 | 1 in |
End Gender 3 | Female |
Thread Size | 1/2-14 |
Weight | 0.0 LB |
