
- Male Run Tee Fitting Description
- 3/8 in Female Pipe Size
- Brass Material
End Gender 1 | Female |
Fitting Description | Male Run Tee |
Hex Size 1 | 1 in |
Thread Sealant | No |
End Gender 2 | Male |
End Type 2 | MPT |
Fitting Type | Tee |
I.D. | 0.438 in |
No. of Ends | 3 |
Length | 1.810 in |
Thread Size 3 | 3/8-18 |
Material | Brass |
End Gender 3 | Female |
Height | 0.812 in |
Female Pipe Size | 3/8 in |
Thread Size | 3/8-18 |
End Type 1 | FPT |
End Type 3 | FPT |
Series | 3750 |
Weight | 0.0 LB |
