
- Male Run Tee Fitting Description
- 1/4 in Female Pipe Size
- Brass Material
End Type 3 | FPT |
Female Pipe Size | 1/4 in |
Thread Size | 1/4-18 |
Height | 0.780 in |
Thread Sealant | No |
Fitting Description | Male Run Tee |
I.D. | 0.312 in |
No. of Ends | 3 |
Length | 1.700 in |
Hex Size 1 | 0.68 in |
Thread Size 3 | 1/4-18 |
Series | 3750 |
Material | Brass |
End Type 1 | FPT |
End Gender 3 | Female |
Fitting Type | Tee |
End Gender 1 | Female |
End Gender 2 | Male |
End Type 2 | MPT |
Weight | 0.0 LB |
