
- Male Run Tee Fitting Description
- 3/4 in Female Pipe Size
- Brass Material
No. of Ends | 3 |
End Gender 3 | Female |
Length | 2.540 in |
Material | Brass |
Series | 3750 |
I.D. | 3/4 in |
Fitting Type | Tee |
End Gender 1 | Female |
Thread Size | 3/4-14 |
End Type 3 | FPT |
Hex Size 1 | 1 1/4 in |
End Gender 2 | Male |
Height | 1.160 in |
End Type 2 | MPT |
Thread Sealant | No |
Female Pipe Size | 3/4 in |
Fitting Description | Male Run Tee |
End Type 1 | FPT |
Thread Size 3 | 3/4-14 |
Weight | 0.0 LB |
