
- Tee Fitting Description
- 1/2 in Female Pipe Size
- Brass Material
Height | 1 in |
End Type 1 | FPT |
Thread Size | 1/2-14 |
Fitting Type | Tee |
End Gender 1 | Female |
Fitting Description | Tee |
End Gender 3 | Female |
Thread Sealant | No |
Hex Size 1 | 1.09 in |
Material | Brass |
End Type 2 | FPT |
Thread Size 3 | 1/2-14 |
End Type 3 | FPT |
Series | 3700 |
Length | 2.180 in |
Female Pipe Size | 1/2 in |
End Gender 2 | Female |
No. of Ends | 3 |
I.D. | 0.703 in |
Weight | 0.0 LB |
