
- Tee Fitting Description
- 1/4 in Female Pipe Size
- Brass Material
Series | 3700 |
End Gender 1 | Female |
Female Pipe Size | 1/4 in |
End Type 2 | FPT |
Thread Sealant | No |
Fitting Description | Tee |
I.D. | 0.438 in |
Hex Size 1 | 0.78 in |
No. of Ends | 3 |
Height | 0.695 in |
End Gender 2 | Female |
Fitting Type | Tee |
Thread Size | 1/4-18 |
End Type 1 | FPT |
End Type 3 | FPT |
Length | 1.560 in |
Thread Size 3 | 1/4-18 |
Material | Brass |
End Gender 3 | Female |
Weight | 0.0 LB |
