
- Tee Fitting Description
- 1/8 in Male Pipe Size
- Brass Material
Finish | Brass |
Thread Size | 1/8 |
Fitting Description | Tee |
Fitting Type | Tee |
Hex Size 1 | 0.56 in |
Material | Brass |
End Type 3 | FPT |
End Type 1 | FPT |
Male Pipe Size | 1/8 in |
No. of Ends | 3 |
Height | 0.830 in |
Thread Size 3 | 1/8 |
Length | 1.100 in |
End Type 2 | FPT |
Thread Sealant | No |
Series | 3700 |
Weight | 0.0 LB |
